Beli fluke 805 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Vibration Tester
    Mulai

    Rp91.999.900

  2. Extech Vibration Meter
    Mulai

    Rp20.999.900

    Extech Vibration Meter
    atribut:
    • Display: LCD
  3. FLUKE External Vibration Sensor
    Mulai

    Rp56.999.900

    FLUKE External Vibration Sensor
    Deskripsi:
    External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.
    atribut:
    • Measurement Range: 7g pk (68.7m/s² pk)
    • Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
    • Relay: 3A Form C 480 VAC
    • Relay (Contacts) (DPDT): Normally open / closed
    • Sensing element: Magnet
    • Electrical connector: Screw terminals
    • Cable input: 3/4-14 NPT
    • Mounting Hole Size (mm): 6.4
    • Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
    • Sensing geometry: Inertial element
  4. TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Mulai

    Rp1.499.900

    TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Deskripsi:
    -A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzle
    atribut:
    • Discharge Rate Per Time: 1.2cc
    • Nozzle Length: 160mm
    • Oil Tank Diameter: 59mm
    • Capacity (cc): 500
    • Total Length: 350mm
    • Accessories: Chuck Type Nozzle
    • Maximum Pressure (MPa): 47
  5. Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)
    Mulai

    Rp1.099.900

    Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)
    atribut:
    • For Replace to: Pin Type Lead 9465-10
  6. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  7. PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)
    atribut:
    • Finish: Black Oxide
    • Point Size: 12
    • Unit of Measure: Fractional
  8. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  9. SNDWAY Vibration Meter
    Mulai

    Rp2.599.900

    SNDWAY Vibration Meter
    Deskripsi:
    SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
  10. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
  11. Benetech Vibration Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Benetech Vibration Meter
    Deskripsi:
    Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.
    atribut:
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
    • Power Supply: 9V Battery
  12. LAVOR Hot Water High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp46.999.900

    LAVOR Hot Water High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Number of Pole: 4 Poles TS With Joint
  13. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  14. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
  15. Smart Sensor Vibration Meter
    Mulai

    Rp6.599.900

    Smart Sensor Vibration Meter
    Deskripsi:
    Digunakan untuk mengukur periodic Motion, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Dirancang khusus untuk hadir mengukur berbagai getaran mekanis. Sehingga memberikan data untuk kontrol kualitas, waktu berjalan dan peralatan pemeliharaan.
    atribut:
    • Acceleration Range (m/s²): 0.1-199.9
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
  16. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  17. Landtek Vibration Meter
    Mulai

    Rp7.999.900

    Landtek Vibration Meter
    Deskripsi:
    Vibration Meter Landtek digunakan untuk mengukur gerak periodik, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Specifically dirancang untuk hadir mengukur berbagai getaran mekanis. sehingga untuk provde data untuk kontrol kualitas, waktu dan peralatan pemeliharaan dijalankan. Iuse kinerja tinggi percepatan meter, menyadari repetitiveness dan pengukuran akurat. Ini memiliki fungsi pengujian bantalan poros situasi.
  18. SHOWASOKKI Digital Vibration Meter
    Mulai

    Rp27.999.900

    SHOWASOKKI Digital Vibration Meter
    atribut:
    • Acceleration Frequency (Hz): 5 to 10k
    • Acceleration Measurement Range (m/s²): 0.01 to 199.9
    • Speed Frequency (Hz): 10 to 1k
    • Speed Measurement Range (m/s): 0.01 to 199.9
    • Vibration pickup: Piezoelectric type detector
    • Power Supply: AA battery x 2 (included)
    • Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
  19. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  20. FLUKE Pocket Thermal Camera
    Mulai

    Rp44.999.900

    FLUKE Pocket Thermal Camera
    atribut:
    • IFOV (spatial resolution): 7.6 mRad
    • Infrared Resolution: 120x90 (10,800pixels)
    • Field of View: 50°Hx38°V
    • Distance to spot: 130:1
    • Temperature Measurement Range (Not Calibrated Below -10°C): -20 °C to 400 °C
    • Focus System: Fixed focus, minimum focus distance 22.8 cm
    • USB: Mini USB used to transfer image to PC
Daftar Harga fluke 805 Terbaru October 2026
FLUKE Vibration TesterRp91.999.900
Extech Vibration MeterRp20.999.900
FLUKE External Vibration SensorRp56.999.900
TRUSCO Grease Gun PH Series (Pistol Gemuk)Rp1.499.900
Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)Rp1.099.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)Rp1.299.900
FLUKE Infrared ThermometerRp1.399.900
SNDWAY Vibration MeterRp2.599.900
TEKIRO Torx Key Long Set (Kunci L Bintang)Rp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)